
1.5FT 0.5M THUNDERBOLT4 USBC-C 40GBPS
Mfr # C2G28885
Zoro # G816268936
product price: $31.19
/eaKey Features
Connector Material
Copper, Stainless Steel
Cable Type
Thunderbolt 4
Color
Black
Connector on Second End Details
1 x Thunderbolt 4 Type C - Male
Device Supported
Tablet, Mobile Device, Notebook, Smartphone, Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2G28885
Zoro #
G816268936
UPC #
757120288855
Country of Origin
China
Details
Connector Material
Copper, Stainless Steel
Cable Type
Thunderbolt 4
Color
Black
Connector on Second End Details
1 x Thunderbolt 4 Type C - Male
Device Supported
Tablet, Mobile Device, Notebook, Smartphone, Computer
Features
EMI Protection, Charging, USB- Power Delivery (USB PD), Bendable
End 2 Connection Type
Thunderbolt 4 Type C - Male
Connector on First End Details
1 x Thunderbolt 4 Type C - Male
Shielding
Yes
Item
A/V Cable
Product Material
TPE - jacketLiquid Crystal Polymer - housing
Supported Resolutions
7680 x 4320
End 1 Connection Type
Thunderbolt 4 Type C - Male
Data Transfer Speed
40-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.