Zoro Homepage

1.5FT 3.5MM M/F STEREO AUDIO EXTENSION CABLE

  • Mfr # 40405

  • Zoro # G114873207


product price: $5.19
/ea
Sold in multiples of 3 for $15.57

Key Features

Cable Length
1.50 ft
Conductor Material
Copper
Features
Molded
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) Mini-phone Stereo Audio - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40405
Zoro #
G114873207
UPC #
757120404057
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Conductor Material
Copper
Item
Audio Cable
Features
Molded
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) Mini-phone Stereo Audio - Female
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Female
Connector Type on First End
Mini-phone Stereo Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.