
15FT 3.5MM STEREO AUDIO CABLE WITH LOW PROFILE CONNECTORS M/M - IN-WALL CMG-RATE
Mfr # 40106
Zoro # G514874163
product price: $16.79
/eaKey Features
Cable Length
15 ft
Conductor Material
Copper
Standards
CMG Rated
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40106
Zoro #
G514874163
UPC #
757120401063
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Conductor Material
Copper
Standards
CMG Rated
Item
Audio Cable
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector on First End Details
Mini-phone Stereo Audio - Male
Connector on Second End Details
Mini-phone Stereo Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.