
15FT 4K ACTIVE HDMI CABLE - CL3
Mfr # 41412
Zoro # G614875886
product price: $84.99
/ea
Free Shipping & Returns
Key Features
American Wire Gauge
30 AWG
Cable Type
HDMI
Device Supported
Audio/Video Device, Blu-ray Player, DVD Player, TV
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41412
Zoro #
G614875886
UPC #
757120414124
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
American Wire Gauge
30 AWG
Cable Type
HDMI
Device Supported
Audio/Video Device, Blu-ray Player, DVD Player, TV
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
4096 x 2160
Data Transfer Rate
18 Gbit/s
Item
A/V Cable
Features
HDMI Ethernet Channel Support, Consumer Electronics Control (CEC), Active, Audio Return Channel (ARC)
Color
Black
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Description
C2G 15FT 4K ACTIVE HDMI CABLE - CL3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.