Zoro Homepage

1.5FT 4K HIGH SPEED HDMI CABLE

  • Mfr # 50606

  • Zoro # G814873897


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Device Supported
Home Theater System, Audio/Video Device, Switch
Connector Plating
Gold
Cable Type
HDMI
Conductor
Copper
Supported Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50606
Zoro #
G814873897
UPC #
757120506065
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Device Supported
Home Theater System, Audio/Video Device, Switch
Connector Plating
Gold
Cable Type
HDMI
Conductor
Copper
Supported Resolution
4096 x 2160
Cable Characteristic
Stacking Cable
Item
A/V Cable
Features
Consumer Electronics Control (CEC), x.v.Color
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male
Conductor Material
Copper
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male

Description

C2G 1.5FT 4K HIGH SPEED HDMI CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.