Zoro Homepage

15FT 4K PREMIUM HDMI CABLE

  • Mfr # 50186

  • Zoro # G014883511


product price: $59.29
/ea

Key Features

Supported Resolution
4096 x 2160
Cable Type
HDMI
Shielding
Yes
Conductor
Tinned Copper
Data Transfer Rate
18 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50186
Zoro #
G014883511
UPC #
757120501862
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Supported Resolution
4096 x 2160
Cable Type
HDMI
Shielding
Yes
Conductor
Tinned Copper
Data Transfer Rate
18 Gbit/s
American Wire Gauge
30 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
Blu-ray Player, Home Theater System, Audio/Video Device, Network Device, DVD Player
Item
A/V Cable
Features
Audio Return Channel (ARC), Lip Sync, Consumer Electronics Control (CEC), HDMI Ethernet Channel (HEC)
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Color
Black
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Tinned Copper
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male

Description

C2G 15FT 4K PREMIUM HDMI CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.