15Ft Db25 F/F All Lines Cbl
Mfr # 02647
Zoro # G0301258
product price: $17.79
/eaKey Features
Cable Type
Parallel
Conductor Material
Copper
Color
Beige
Cable Length
15 ft
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02647
Zoro #
G0301258
UPC #
757120026471
Country of Origin
Unknown
Dimensions
Cable Length
15 ft
Details
Cable Type
Parallel
Conductor Material
Copper
Color
Beige
Item
Data Transfer Cable
Features
Molded
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 25-pin DB-25 Parallel - Female
Cable Configuration
Straight-through
Cable Characteristic
Extension Cable
Connector on First End Details
(1) 25-pin DB-25 Parallel - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.