Zoro Homepage

15FT DISPLAYPORT TO DVI-D

  • Mfr # 54342

  • Zoro # G414876557


product price: $40.79
/ea

Key Features

Device Supported
Monitor, Video Device, Computer, Notebook
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolutions
1920 x 1200
Wire Size
30 AWG
Connector on Second End Details
(1) DVI-D Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54342
Zoro #
G414876557
UPC #
757120543428
Country of Origin
China

Dimensions

Wire Size
30 AWG
Cable Length
15 ft

Details

Device Supported
Monitor, Video Device, Computer, Notebook
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolutions
1920 x 1200
Connector on Second End Details
(1) DVI-D Digital Video - Male
Jacket Type
Standard Non-rated
Cable Type
DisplayPort/DVI-D
Color
Black
Item
Video Cable
Connector Gender on Second End
Male
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.