15FT HIGH SPEED HDMI CABLE WITH BUILT-IN POWER INSERTER - 4K 60HZ - 15 FOOT 4K H

  • Mfr # 56792

  • Zoro # G814875396


product price:  $20.45
/ea

Key Features

Package Contents
15ft High Speed HDMI Cable with Built-In Power Inserter 4K60, USB-A Male to USB Micro-B Male Cable
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Extension Cable
Shielding
Yes
Device Supported
Transmitter, Media Player, Switch, Set-top Box, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56792
Zoro #
G814875396
UPC #
757120567929
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Package Contents
15ft High Speed HDMI Cable with Built-In Power Inserter 4K60, USB-A Male to USB Micro-B Male Cable
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Extension Cable
Shielding
Yes
Device Supported
Transmitter, Media Player, Switch, Set-top Box, Audio/Video Device
Connector Plating
Gold, Nickel
American Wire Gauge
30 AWG
Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Item
A/V Cable
Includes
15ft High Speed HDMI Cable with Built-In Power Inserter 4K60, USB-A Male to USB Micro-B Male Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male, (1) USB Type A - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Features
Extended Display Identification Data (EDID), Active
Connector on First End Details
(1) HDMI Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.