Zoro Homepage

15ft High Speed HDMI Cbl w Ethr

  • Mfr # 50612

  • Zoro # G213751338


product price: $19.45
/ea

Key Features

Conductor
Copper
Cable Type
HDMI
Cable Characteristic
Stacking Cable
Supported Resolution
4096 x 2160
Device Supported
Switch, Audio/Video Device, Home Theater System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50612
Zoro #
G213751338
UPC #
757120506126
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Conductor
Copper
Cable Type
HDMI
Cable Characteristic
Stacking Cable
Supported Resolution
4096 x 2160
Device Supported
Switch, Audio/Video Device, Home Theater System
Connector Plating
Gold
Item
A/V Cable
Features
Consumer Electronics Control (CEC), x.v.Color
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.