
15FT SERIAL RS232 DB9 CABLE WITH LOW PROFILE CONNECTORS M/F - IN-WALL CMG-RATED
Mfr # 52160
Zoro # G914873988
product price: $24.69
/eaKey Features
Color
Black
Connector on First End Details
(1) 9-pin DB-9 RS-232 Serial - Male
American Wire Gauge
28 AWG
Cable Type
Serial
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52160
Zoro #
G914873988
UPC #
757120521600
Country of Origin
China
Details
Color
Black
Connector on First End Details
(1) 9-pin DB-9 RS-232 Serial - Male
American Wire Gauge
28 AWG
Cable Type
Serial
Environmentally Friendly
Yes
Connector on Second End Details
(1) 9-pin DB-9 RS-232 Serial - Female
Item
Data Transfer Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.