Zoro Homepage

15FT USB-C TO HDMI® AUDIO/VIDEO ADAPTER CABLE - 4K 30HZ

  • Mfr # 26890

  • Zoro # G014883665


product price: $72.15
/ea

Key Features

Cable Length
15 ft
Color
Black
Cable Type
HDMI/USB
Supported Resolution
4096 x 2160
Device Supported
Projector, HDTV, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26890
Zoro #
G014883665
UPC #
757120268901
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
A/V Cable
Color
Black
Cable Type
HDMI/USB
Supported Resolution
4096 x 2160
Device Supported
Projector, HDTV, Audio/Video Device
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) USB Type C - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.