Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15FT USB C TO VGA ADAPTER CABLE - VIDEO ADAPTER

  • Mfr # 26893

  • Zoro # G914884878


product price: $40.29
/ea

Key Features

Cable Length
15 ft
Cable Type
USB/VGA
Connector Type on First End
USB Type C - Male
Supported Resolution
1920 x 1200
Connector on Second End Details
(1) 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26893
Zoro #
G914884878
UPC #
757120268932
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
Video Cable
Cable Type
USB/VGA
Connector Type on First End
USB Type C - Male
Supported Resolution
1920 x 1200
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector on First End Details
(1) USB Type C - Male
Device Supported
Projector, Monitor, Video Device
Connector Type on Second End
HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Color
Black
Connection A
1 x USB Type C - Male

Description

C2G 15FT USB C TO VGA ADAPTER CABLE - VIDEO ADAPTER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.