Zoro Homepage

1.5FT VELOCITYANDTRADE; 3.5MM M/M MONO AUDIO CABLE

  • Mfr # 40618

  • Zoro # G814873330


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Mounting Type
Ceiling Mount
Aspect Ratio
1:1
Screen Fabric
Glass Beaded
Environmentally Friendly
Yes
Screen Width
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40618
Zoro #
G814873330
UPC #
757120406181
Country of Origin
China

Dimensions

Screen Width
144 in
Screen Height
144 in
Diagonal Image Size
203 in

Details

Item
Projection Screen
Mounting Type
Ceiling Mount
Aspect Ratio
1:1
Screen Fabric
Glass Beaded
Environmentally Friendly
Yes
Screen Folding Mechanism
Electric
Front Projection
Yes
Viewing Angle
30°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.