Zoro Homepage

15FT/4.5M PERFORMANCE ULTRA FLEX PASSIVE

  • Mfr # C2G10400

  • Zoro # G621706388


product price: $47.15
/ea

Key Features

Shielding
Yes
Connector Gender on First End
Male
Connection A
HDMI Digital Audio/Video - Male
Data Transfer Rate
18-Gbit/s
Wire Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G10400
Zoro #
G621706388
UPC #
757120104025
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Shielding
Yes
Connector Gender on First End
Male
Item
A/V Cable
Connection A
HDMI Digital Audio/Video - Male
Data Transfer Rate
18-Gbit/s
Wire Gauge
28 AWG
Connection B
HDMI Digital Audio/Video - Male
Product Line
Performance
Maximum Resolution
3840 x 2160, 4096 x 2160
Product Material
Copper
Device Supported
Audio/Video Device, Monitor, Computer, Projector
Features
Overmolding Construction, Consumer Electronics Control (CEC), Ultra Flexible, Clutter-free, 4K UHD, Durable, Gripping Connector
Cable Type
HDMI
Jacket Type
FT4, CL2, CMG
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.