Zoro Homepage

1.5FT.5M USB 2.0 TYPE C MALE-C MALE 5A

  • Mfr # C2G28881

  • Zoro # G416426095


product price: $14.35
/ea

Key Features

End 2 Connection Type
USB 2.0 Type C
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G28881
Zoro #
G416426095
UPC #
757120000000
Country of Origin
China

Details

Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type C
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type C - Male
Device Supported
Notebook, Smartphone, Tablet
Features
Reversible, Plug & Play, Charging
Cable Type
USB-C
End 1 Connection Type
USB 2.0 Type C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.