
16.4FT 5M USB 3.0 ACTIVE EXT CABLE TAA
Mfr # 39939
Zoro # G316269006
product price: $48.69
/eaKey Features
Insulation Material
High-density Polyethylene (HDPE)
Connector on Second End Details
1 x USB 3.0 Type A - Female
Data Transfer Speed
5-Gbit/s
Device Supported
Peripheral Device, Desktop Computer, Hard Drive, Notebook, PTZ Camera, Interactive Display, Remote Terminal
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39939
Zoro #
G316269006
UPC #
757120399391
Country of Origin
Taiwan, Province of China
Details
Insulation Material
High-density Polyethylene (HDPE)
Connector on Second End Details
1 x USB 3.0 Type A - Female
Data Transfer Speed
5-Gbit/s
Device Supported
Peripheral Device, Desktop Computer, Hard Drive, Notebook, PTZ Camera, Interactive Display, Remote Terminal
Jacket Material
Polyvinyl Chloride (PVC)
Features
Strain Resistant, Damage Resistant, Plug & Play, Active
Cable Characteristic
Extension Cable
End 1 Connection Type
USB 3.0 Type A - Male
Shielding Material
Aluminum Mylar
Item
Data Transfer Cable
Color
Black, White, Red/White, Green, White/Green, White/Blue, Yellow, Blue, Red, Brown, Orange
Shielding
Yes
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
Product Material
Copper
Connector on First End Details
1 x USB 3.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.