Zoro Homepage

1.6FT HIGH SPEED HDMI® CABLE WITH ETHERNET - 4K 60HZ 0.5M

  • Mfr # 42500

  • Zoro # G114883398


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Supported Resolution
409(6) 2160
Shielding
Yes
Connector Plating
Gold
Conductor
Copper
Cable Type
HDMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42500
Zoro #
G114883398
UPC #
757120425007
Country of Origin
China

Details

Supported Resolution
409(6) 2160
Shielding
Yes
Connector Plating
Gold
Conductor
Copper
Cable Type
HDMI
Data Transfer Rate
10.2-Gbit/s
American Wire Gauge
30 AWG
Device Supported
Audio/Video Device, Chromebook, Home Theater System
Item
A/V Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.