
16FT USB A MALE TO FEMALE ACTIVE EXTENSION CABLE - PLENUM, CMP-RATED
Mfr # 39010
Zoro # G014874205
product price: $53.59
/eaKey Features
Cable Length
16 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39010
Zoro #
G014874205
UPC #
757120390107
Country of Origin
China
Dimensions
Cable Length
16 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Active
Cable Type
USB
Cable Characteristic
Extension Cable
Connector on Second End Details
Error-dirty-data
Connector on First End Details
Error-dirty-data
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.