Zoro Homepage

1FT DISPLAYPORT CABLE WITH LATCHES 8K UHD M/M - BLACK

  • Mfr # 54423

  • Zoro # G915190176


product price: $15.99
/ea

Key Features

Connector on Second End Details
DisplayPort Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device, Computer, Notebook
Features
Locking Latch
Connector on First End Details
DisplayPort Digital Audio/Video - Male
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54423
Zoro #
G915190176
UPC #
757120544234
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Connector on Second End Details
DisplayPort Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device, Computer, Notebook
Features
Locking Latch
Item
A/V Cable
Connector on First End Details
DisplayPort Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort
Supported Resolutions
7680 x 4320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.