Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1FT SELECT VGA VIDEO EXTENSION CABLE M/F - IN-WALL CMG-RATED

  • Mfr # 50235

  • Zoro # G214875316


product price: $10.29
/ea

Key Features

Cable Length
1 ft
Cable Type
VGA
Conductor Material
Copper
Connector Type on Second End
HD-15 - Female
Connector on First End Details
(1) 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50235
Zoro #
G214875316
UPC #
757120502357
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Video Cable
Cable Type
VGA
Conductor Material
Copper
Connector Type on Second End
HD-15 - Female
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female
Cable Characteristic
Extension Cable
Connector Type on First End
HD-15 - Male
Device Supported
Video Device
Jacket Type
CMG
Connection A
1 x 15-pin HD-15 - Male
Color
Black
Connection B
1 x 15-pin HD-15 - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.