
1FT USB C EXTENSION CABLE - 5G 3A - MALE TO FEMALE - USB TYPE C EXTENSION CA
Mfr # 28655
Zoro # G714876158
product price: $12.55
/eaKey Features
Cable Length
1 ft
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28655
Zoro #
G714876158
UPC #
757120286554
Country of Origin
China
Dimensions
Cable Length
1 ft
Wire Size
32 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type C - Female
Color
Black
Cable Type
USB
Features
Reversible, Damage Resistant, Charging, Molded
American Wire Gauge
32 AWG
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type C - Female
Data Transfer Rate
5-Gbit/s
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 3.2 (Gen 1) Type C - Male
Device Supported
Notebook, Smartphone, Tablet
Contact Plating
Gold-flash, Nickel
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Description
C2G 1FT USB C EXTENSION CABLE - 5G 3A - MALE TO FEMALE - USB TYPE C EXTENSION CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.