
1FT USB-C TO DISPLAYPORT CABLE
Mfr # 26899
Zoro # G214876566
product price: $33.65
/eaKey Features
Cable Length
1 ft
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26899
Zoro #
G214876566
UPC #
757120268994
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
A/V Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/USB-C
Supported Resolution
4096 x 2160
Connector on Second End Details
1 x DisplayPort Digital Audio/Video - Male
Connector on First End Details
1 x USB Type C - Male
Device Supported
Notebook, Projector, Audio/Video Device
Supported Resolutions
4096 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.