1m DVI-D Dual Link Digital Video Cable - DVI Cable - 3ft - Male - Male - 3.28ft - Black
- Mfr # 26912
- Zoro # G014872652
product price:Â
$
19.35
/ea
Key Features
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Connector on Second End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26912
- Zoro #
- G014872652
- UPC #
- 757120269120
- Country of Origin
- China
- Item
- Video Cable
- Conductor Material
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- Connector on First End Details
- (1) 24-pin DVI-D (Dual-Link) Digital Video - Male
- Connector on Second End Details
- (1) 24-pin DVI-D (Dual-Link) Digital Video - Male
- Color
- Black
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.