
1M HDMI TO DVI-D DIGITAL VIDEO CABLE 3.3FT
Mfr # 42514
Zoro # G114883619
product price: $12.25
/eaKey Features
Cable Type
DVI/HDMI
Cable Length
3.28 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Tinned Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42514
Zoro #
G114883619
UPC #
757120425144
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Cable Type
DVI/HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Tinned Copper
Shielding
Yes
Item
Video Cable
Insulation Material
High-density Polyethylene (HDPE), Foam Polyethlene (FPE)
Connector Plating
Gold
Device Supported
Audio/Video Device
Conductor
Tinned Copper
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI Type A Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.