Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1M OPTICAL AUDIO CABLE TOSLINK M/M VELOCITY

  • Mfr # 40390

  • Zoro # G415190263


product price: $14.49
/ea

Key Features

Cable Type
Fiber Optic
Cable Length
3.30 ft
Jacket Material
Polyvinyl Chloride (PVC)
Connector Type on Second End
Toslink Digital Audio - Male
Connector on First End Details
(1) Toslink Digital Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40390
Zoro #
G415190263
UPC #
757120403906
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3.30 ft

Details

Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Connector Type on Second End
Toslink Digital Audio - Male
Connector on First End Details
(1) Toslink Digital Audio - Male
Compatibility
RoHS
Connector Type on First End
Toslink Digital Audio - Male
Connector on Second End Details
(1) Toslink Digital Audio - Male
Color
Blue
Product Line
Velocity
Connection A
1 x Toslink Digital Audio - Male
Connection B
1 x Toslink Digital Audio - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.