Zoro Homepage

1M USB 3.0 A MALE TO MICRO B MALE CABLE 3.3FT

  • Mfr # 54176

  • Zoro # G714873829


product price: $13.49
/ea

Key Features

Cable Length
3.20 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black
Features
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54176
Zoro #
G714873829
UPC #
757120541769
Country of Origin
China

Dimensions

Cable Length
3.20 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
Micro USB 3.0 Type B - Male
Color
Black
Features
Molded
Cable Type
USB
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Shielding
Yes
Conductor
Copper
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.