Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1M USB 3.0 AM-AM CBL BLK

  • Mfr # 54170

  • Zoro # G016268910


product price: $8.65
/ea

Key Features

Data Transfer Speed
4.8-Gbit/s
End 2 Connection Type
USB 3.0 Type A - Male
Conductor
Copper
Features
Molded
Device Supported
Printer, Camera, Modem, Hard Disk Drive Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54170
Zoro #
G016268910
UPC #
757120541707
Country of Origin
Viet Nam

Details

Data Transfer Speed
4.8-Gbit/s
End 2 Connection Type
USB 3.0 Type A - Male
Conductor
Copper
Features
Molded
Device Supported
Printer, Camera, Modem, Hard Disk Drive Enclosure
Shielding
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type A - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Item
Data Transfer Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.