
1M USB C TO C 240W 4.0 40GBPS
Mfr # C2G54552
Zoro # G821702418
product price: $38.95
/eaKey Features
Color
Black
Supported Resolutions
7680 x 4320
End 2 Connection Type
USB4 Type C - Male
End 1 Connection Type
USB4 Type C - Male
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2G54552
Zoro #
G821702418
UPC #
65030911047
Country of Origin
Taiwan, Province of China
Details
Color
Black
Supported Resolutions
7680 x 4320
End 2 Connection Type
USB4 Type C - Male
End 1 Connection Type
USB4 Type C - Male
Connector Gender on First End
Male
Features
Stranded, USB- Power Delivery (USB PD), Charging
Connector Gender on Second End
Male
Cable Type
USB-C
Jacket Material
Thermoplastic Elastomer (TPE)
Device Supported
Workstation, Hub, Docking Station, Notebook, Gaming Notebook
Item
Video/Data Transfer Cable
Connector on Second End Details
1 x USB4 Type C - Male
Connector on First End Details
1 x USB4 Type C - Male
Data Transfer Speed
40-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Type
VW-1
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.