Shop C2G
See all product information
Create Account
1M USB CABLE-USB C MALE TO USB C MALE-15W 45W 60W 20V 3A-3FT USB TYPE-C CABLE
- Mfr # 28848
- Zoro # G915190053
product price:Â
$
34.59
/ea
Key Features
End 1 Connection Type
USB 3.1 Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 3.1 Type C - Male
Features
DisplayPort Alternate (ALT) Mode, Sturdy
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28848
- Zoro #
- G915190053
- UPC #
- 757120288480
- Country of Origin
- China
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- USB 3.1 Type C - Male
- Features
- DisplayPort Alternate (ALT) Mode, Sturdy
- Cable Type
- USB
- American Wire Gauge
- 34 AWG
- Contact Plating
- Gold-flash
- Device Supported
- Notebook, Tablet, Smartphone
- Connector on First End Details
- (1) USB 3.1 Type C - Male
- Environmentally Friendly
- Yes
- Data Transfer Rate
- 10-Gbit/s
- Connector on Second End Details
- (1) USB 3.1 Type C - Male
- Shielding
- Yes
- Connector Plating
- Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.