Zoro Homepage

1METER USB 2.0 A-B CABLE

  • Mfr # CG28101

  • Zoro # G816258777


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

End 2 Connection Type
USB 2.0 Type B - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector Plating
Nickel
Device Supported
Mouse, USB Hub, USB Device, PC, Printer, MAC, Modem, Keyboard
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG28101
Zoro #
G816258777
UPC #
-
Country of Origin
Unknown

Details

End 2 Connection Type
USB 2.0 Type B - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector Plating
Nickel
Device Supported
Mouse, USB Hub, USB Device, PC, Printer, MAC, Modem, Keyboard
Data Transfer Speed
480-Mbit/s
Insulation Color
Black, Green, White, Red
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
USB/USB-B
Connector Gender on First End
Male
Insulation Material
Semi-rigid Polyvinyl Chloride (SR-PVC), High-density Polyethylene (HDPE)
Contact Plating
Gold-flash
Features
Crosstalk Protection, Molded, EMI/RF Protection, Plug & Play
Shielding Material
Aluminum Mylar Foil
Connector on First End Details
1 x USB 2.0 Type A - Male
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.