
1mUSB A to LightningCbl Wht
Mfr # 35498
Zoro # G412814186
product price: $21.65
/eaKey Features
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Lightning/USB
Device Supported
iPad, iPhone, iPod
Shielding
Yes
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35498
Zoro #
G412814186
UPC #
-
Country of Origin
China
Details
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Lightning/USB
Device Supported
iPad, iPhone, iPod
Shielding
Yes
Connector Plating
Nickel
Conductor
Tinned Copper
MFI
Yes
Insulation Material
High-density Polyethylene (HDPE)
Features
Charging
Color
White
Connector on Second End Details
1 x Lightning - Male
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Connector on First End Details
1 x 4-pin USB Type A - Male
Description
1mUSB A to LightningCbl Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.