
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39101
Zoro #
G504143439
UPC #
757120391012
Country of Origin
United States
Description
Our rugged rack-mount enclosures can securely house 3, 6 or 12 pre-terminated module or adapter panels. They're available in 1, 2 and 4u configurations and feature front and rear doors for convenient access. The top panels can also be removed for additional access, and are equipped with rear knockouts for horizontal cabling entrances. Guaranteed for life, each enclosure is designed to be installed in racks or cabinets supporting 19" or 23" rails. The rack-mount ears can also be adjusted to 3 different lengths from front to rear, providing even more flexibility. For additional savings, 1 and 2U rack-mount panels are available. Like the enclosures, they can accept 3 or 6 pre-terminated modules or adapter panels.
Primary Information
Product Type : Rack-mount enclosure
Product Material : Steel
Dimensions&Miscellaneous
Width : 12 Inch
Depth : 17 Inch
Height : 1.75 Inch
Service&Support
Service & Support Type : Lifetime
Special Feature
RoHS : Y
UNSPSC Code
UNSPSC Code : 43220000
Primary Information
Product Type : Rack-mount enclosure
Product Material : Steel
Dimensions&Miscellaneous
Width : 12 Inch
Depth : 17 Inch
Height : 1.75 Inch
Service&Support
Service & Support Type : Lifetime
Special Feature
RoHS : Y
UNSPSC Code
UNSPSC Code : 43220000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.