Zoro Homepage

2-PORT USB WALL CHARGER - AC TO USB ADAPTER, 5V 2.1A OUTPUT

  • Mfr # 22322

  • Zoro # G014908351


product price: $22.69
/ea

Key Features

Input Voltage
120 V AC, 230 V AC
Overall Height
1.5 in
Overall Width
1.3 in
Overall Depth
1.2 in
Output Voltage
5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22322
Zoro #
G014908351
UPC #
757120223221
Country of Origin
China

Dimensions

Overall Height
1.5 in
Overall Width
1.3 in
Overall Depth
1.2 in

Details

Item
AC Adapter
Input Voltage
120 V AC, 230 V AC
Output Voltage
5 V DC
Maximum Output Current
2.10 A
Device Supported
Smartphone, Portable Device, USB Device
USB
Yes

Description

C2G 2-PORT USB WALL CHARGER - AC TO USB ADAPTER, 5V 2.1A OUTPUT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.