Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20FT 4K PREMIUM HDMI CABLE

  • Mfr # 50188

  • Zoro # G914875784


product price: $76.76
/ea
Free Shipping & Returns

Key Features

American Wire Gauge
30 AWG
Cable Type
HDMI
Device Supported
Digital Signage Display, Blu-ray Player, Home Theater System, Audio/Video Device, DVD
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50188
Zoro #
G914875784
UPC #
757120501886
Country of Origin
China

Dimensions

Cable Length
20 ft

Details

American Wire Gauge
30 AWG
Cable Type
HDMI
Device Supported
Digital Signage Display, Blu-ray Player, Home Theater System, Audio/Video Device, DVD
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
4096 x 2160
Data Transfer Rate
18 Gbit/s
Jacket Type
FT4, CMG
Connector Plating
Gold
Item
A/V Cable
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Color
Black
Features
HDMI Ethernet Channel (HEC), Consumer Electronics Control (CEC), Audio Return Channel (ARC), HDR Support, Dual Video Stream
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male

Description

C2G 20FT 4K PREMIUM HDMI CABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.