Zoro Homepage

20FT/6.1M CAT6A SNAGLESS STP CABLE-BLU

  • Mfr # 685

  • Zoro # G0519910


product price: $23.79
/ea

Key Features

Boot Type - Data cable
Snagless
Length - Patch Cord
20 ft
Cable Type
Ethernet Patch Cable
Wire Size
26 AWG
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685
Zoro #
G0519910
UPC #
757120006855
Country of Origin
Unknown

Dimensions

Length - Patch Cord
20 ft
Wire Size
26 AWG

Details

Boot Type - Data cable
Snagless
Cable Type
Ethernet Patch Cable
Fire Rating - Data Cable
Residential, Commercial, Industrial; Standard / Non-Rated
Jacket Color
Blue
Shielding Type
S/STP
Shielded
Yes
Item - Data Cable
Patch Cable
Features
PoE (Power Over Ethernet)
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.