Zoro Homepage

250FT 18AWG PLENUM BULK SPEAKER CABLE

  • Mfr # 40537

  • Zoro # G814873590


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Cable Length
250 ft
Conductor Material
Copper
Standards
CMP Rated
Jacket Type
Plenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40537
Zoro #
G814873590
UPC #
757120405375
Country of Origin
China

Dimensions

Cable Length
250 ft

Details

Conductor Material
Copper
Standards
CMP Rated
Item
Audio Cable
Jacket Type
Plenum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.