Zoro Homepage

25FT 14AWG HOSP PWR CBL 5-15P-C13 BK TAA

  • Mfr # 48000

  • Zoro # G0404438


product price: $35.89
/ea

Key Features

Cord Length
25 ft
Height
1.75 in
Width (US)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48000
Zoro #
G0404438
UPC #
757120480006
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
25 ft
Height
1.75 in
Width (US)
4.5 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.