Zoro Homepage

25FT 3.5MM M/F STEREO AUDIO EXTENSION CABLE

  • Mfr # 40409

  • Zoro # G314877135


product price: $13.35
/ea

Key Features

Cable Length
25 ft
Conductor Material
Copper
Features
Molded
Connector Type on First End
Mini-phone Stereo Audio - Female
Connector Type on Second End
Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40409
Zoro #
G314877135
UPC #
757120404095
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Conductor Material
Copper
Item
Audio Cable
Features
Molded
Connector Type on First End
Mini-phone Stereo Audio - Female
Connector Type on Second End
Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Female
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Female
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.