
25FT 3.5MM STEREO AUDIO CABLE WITH LOW PROFILE CONNECTORS M/M - PLENUM CMP-RATED
Mfr # 40516
Zoro # G514873517
product price: $43.89
/eaKey Features
Cable Length
25 ft
Color
Black
Conductor Material
Copper
Shielding
Yes
Standards
CMP-Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40516
Zoro #
G514873517
UPC #
757120405160
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Color
Black
Conductor Material
Copper
Shielding
Yes
Standards
CMP-Rated
Item
Audio Cable
Environmentally Friendly
Yes
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on First End
Mini-phone Stereo Audio - Male
Jacket Type
Plenum
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.