Zoro Homepage

25FT 4K ACTIVE HDMI CABLE - CL3

  • Mfr # 41413

  • Zoro # G614875923


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Device Supported
DVD, TV, Audio/Video Device, Blu-ray Player
American Wire Gauge
30 AWG
Data Transfer Rate
18 Gbit/s
Supported Resolution
4096 x 2160
Jacket Type
CL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41413
Zoro #
G614875923
UPC #
757120414131
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Device Supported
DVD, TV, Audio/Video Device, Blu-ray Player
American Wire Gauge
30 AWG
Data Transfer Rate
18 Gbit/s
Supported Resolution
4096 x 2160
Jacket Type
CL3
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Cable Type
HDMI
Item
A/V Cable
Color
Black
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
Lip Sync, Consumer Electronics Control (CEC), Dual Video Stream, HDR Support, Active, Signal Booster, Audio Return Channel (ARC), HDMI Ethernet Channel (HEC), Bendable
Connector on First End Details
(1) HDMI Digital Audio/Video - Male

Description

C2G 25FT 4K ACTIVE HDMI CABLE - CL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.