Shop C2G
See all product information
Create Account
25ft DB9 M/F Extension Cable - Black - DB-9 Male Serial - DB-9 Female Serial - 25ft - Black
- Mfr # 52033
- Zoro # G715223142
product price:Â
$
16.99
/ea
Key Features
Color
Clear
Connector on First End Details
(1) 9-pin DB-9 RS-232 Serial - Male
Connector on Second End Details
(1) 9-pin DB-9 RS-232 Serial - Female
Conductor
Copper
Cable Type
Serial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52033
- Zoro #
- G715223142
- UPC #
- 757120520337
- Country of Origin
- China
- Color
- Clear
- Connector on First End Details
- (1) 9-pin DB-9 RS-232 Serial - Male
- Connector on Second End Details
- (1) 9-pin DB-9 RS-232 Serial - Female
- Conductor
- Copper
- Cable Type
- Serial
- Cable Characteristic
- Extension Cable
- Item
- Data Transfer Cable
Dimensions
- Cable Length
- 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.