Zoro Homepage

25FT DVI-D PLENUM M/M CABLE

  • Mfr # 41201

  • Zoro # G414873808


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Cable Type
DVI
Series
Pro
Connector on First End Details
(1) 24-pin DVI-D (Single-Link) Digital Video - Male
Standards
CL2, CMP
Connector on Second End Details
(1) 24-pin DVI-D (Single-Link) Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41201
Zoro #
G414873808
UPC #
757120412014
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Cable Type
DVI
Series
Pro
Connector on First End Details
(1) 24-pin DVI-D (Single-Link) Digital Video - Male
Standards
CL2, CMP
Connector on Second End Details
(1) 24-pin DVI-D (Single-Link) Digital Video - Male
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Item
Video Cable
Shielding
Yes
Jacket Type
Plenum
Connector Plating
Gold
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.