Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25FT SEL VGA VIDEO CABLE M/M

  • Mfr # 50216

  • Zoro # G714875441


product price: $49.35
/ea

Key Features

Cable Length
25 ft
Cable Type
VGA
Conductor Material
Copper
Jacket Type
CMG
Connector Type on Second End
HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50216
Zoro #
G714875441
UPC #
757120502166
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Item
Video Cable
Cable Type
VGA
Conductor Material
Copper
Jacket Type
CMG
Connector Type on Second End
HD-15 - Male
Connector Type on First End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Device Supported
Video Device, Monitor
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male

Description

25FT C2G SEL VGA VIDEO CABLE M/M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.