
25FT SELECT VGA VIDEO EXTENSION CABLE M/F
Mfr # 50240
Zoro # G014875424
product price: $21.15
/eaKey Features
Cable Length
25 ft
Cable Type
VGA
Conductor Material
Copper
Jacket Type
CMG
Device Supported
Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50240
Zoro #
G014875424
UPC #
757120502401
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Item
Video Cable
Cable Type
VGA
Conductor Material
Copper
Jacket Type
CMG
Device Supported
Video Device
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female
Cable Characteristic
Extension Cable
Connector Type on Second End
HD-15 - Female
Connector Type on First End
HD-15 - Male
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 15-pin HD-15 - Male
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.