Shop C2G
See all product information
Create Account
25FT USB ACTIVE EXTENSION CABLE-USB 2.0 A MALE TO FEMALE CENTER BOOSTER FOR
- Mfr # 38988
- Zoro # G314874486
product price:Â
$
33.89
/ea
Key Features
Cable Length
25 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Cable Type
USB
Cable Characteristic
Extension Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38988
- Zoro #
- G314874486
- UPC #
- 757120389880
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- USB Type A - Female
- Cable Type
- USB
- Cable Characteristic
- Extension Cable
- Conductor
- Copper
- Connector on First End Details
- (1) USB Type A - Male
- Connector on Second End Details
- (1) USB Type A - Female
Description
C2G 25FT USB ACTIVE EXTENSION CABLE-USB 2.0 A MALE TO FEMALE CENTER BOOSTER FOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.