
25FT VALUE SERIES RCA A/V CBL
Mfr # 40450
Zoro # G114873085
product price: $13.79
/eaKey Features
Cable Length
25 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Features
Molded
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40450
Zoro #
G114873085
UPC #
757120404507
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Features
Molded
Item
A/V Cable
Environmentally Friendly
Yes
Connector on First End Details
(3) RCA - Male
Connector on Second End Details
(3) RCA - Male
Connector Type on First End
RCA - Male
Connector Type on Second End
RCA - Male
Product Line
Value
Connection B
3 x RCA - Male
Connection A
3 x RCA - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.