Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25ft VELOCITY RCA AUDIO EXT CBL

  • Mfr # 13042

  • Zoro # G616440464


product price: $16.49
/ea

Key Features

Color
Blue
Connection A
2 x RCA - Male
Product Line
Velocity
Jacket Type
Plenum
Cable Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13042
Zoro #
G616440464
UPC #
757120000000
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Color
Blue
Item
Audio Cable
Connection A
2 x RCA - Male
Product Line
Velocity
Jacket Type
Plenum
Connection B
2 x RCA - Female
Conductor Material
Copper
Cable Characteristic
Extension Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.