
25FT VELOCITYANDTRADE; ONE 3.5MM STEREO MALE TO TWO RCA STEREO MALE Y-CABLE
Mfr # 40616
Zoro # G214911601
product price:Â $23.59
/eaKey Features
Cable Length
25 ft
Conductor Material
Copper
Features
Molded
Connector on First End Details
(1) Mini-phone Audio - Male
Cable Characteristic
Splitter Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40616
Zoro #
G214911601
UPC #
757120406167
Country of Origin
China
Dimensions
Cable Length
25 ft
Details
Conductor Material
Copper
Item
Audio Cable
Features
Molded
Connector on First End Details
(1) Mini-phone Audio - Male
Cable Characteristic
Splitter Cable
Environmentally Friendly
Yes
Connector Type on Second End
RCA - Male
Connector on Second End Details
(2) RCA - Male
Connector Type on First End
Mini-phone Audio - Male
Color
Blue
Product Line
Velocity
Connection A
Error-dirty-data
Connection B
Error-dirty-data
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.