Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25FT/7.6M PERFORMANCE ULTRAFLEX PASSIVE

  • Mfr # C2G10402

  • Zoro # G321701683


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Data Transfer Rate
18-Gbit/s
Shielding
Yes
Cable Type
HDMI
Connector Gender on First End
Male
Connection B
1 x HDMI Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2G10402
Zoro #
G321701683
UPC #
199278040259
Country of Origin
Multiple

Dimensions

Cable Length
25 ft

Details

Data Transfer Rate
18-Gbit/s
Shielding
Yes
Cable Type
HDMI
Connector Gender on First End
Male
Connection B
1 x HDMI Digital Audio/Video - Male
Maximum Resolution
3840 x 2160, 4096 x 2160
Item
A/V Cable
Product Material
Copper
Wire Gauge
24 AWG
Jacket Type
CMG, FT4
Features
Ultra Flexible, Gripping Connector, Overmolding Construction, Durable, Clutter-free, 4K UHD
Connection A
1 x HDMI Digital Audio/Video - Male
Connector Gender on Second End
Male
Device Supported
Computer, Projector, Monitor, Audio/Video Device
Jacket Material
Polyvinyl Chloride (PVC)
Product Line
Performance

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.